Shop B&B MANUFACTURING

776-8M-30, Timing Belt, Neoprene, Fiberglass

  • Mfr # 776-8M-30

  • Zoro # G505360316


product price:  $46.15
/ea
Sold in multiples of 2 for $92.30

Key Features

Belt Trade Size
8M
Industry Number
776-8M-30
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
776-8M-30
Zoro #
G505360316
UPC #
195057024250
Country of Origin
United States

Dimensions

Belt Trade Size
8M
Top Width
30 mm
Pitch Length
776 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
776-8M-30
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
97
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse HTD
Weight
0.317 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.