Shop B&B MANUFACTURING
See all product information
Create Account
84MXL037G, Timing Belt, Neoprene, Fiberglass
Mfr # 84MXL037G
Zoro # G105360990
product price:Â $6.85
/ea
Sold in multiples of 12 for $82.20
Key Features
Pitch Length
8.4 in
Number of Teeth
84
Height
9 inch
Standards
ISO 9001:2015
Weight
0.02 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
84MXL037G
Zoro #
G105360990
UPC #
195057037915
Country of Origin
Germany
Dimensions
Pitch Length
8.4 in
Height
9 inch
Length
1 inch
Top Width
3/8 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Number of Teeth
84
Standards
ISO 9001:2015
Weight
0.02 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢ Timing
Industry Number
84MXL037G
Tooth Shape
Trapezoidal
Pitch
0.08 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.