Shop B&B MANUFACTURING
See all product information
8T2.5/160, Timing Belt, Polyurethane, Steel
Mfr # 8T2.5/160
Zoro # G305360295
product price:Â $12.55
/ea
Sold in multiples of 7 for $87.85
Key Features
Belt Trade Size
T2.5
Industry Number
8T2.5/160
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
8 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 8T2.5/160
- Zoro #
- G305360295
- UPC #
- 195057513877
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- T2.5
- Top Width
- 8 mm
- Pitch Length
- 160 mm
- Height
- 9 inch
- Length
- 1 inch
Details
- Item
- Timing Belt
- Industry Number
- 8T2.5/160
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 2.5 mm
- Number of Teeth
- 64
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Steel
- Belt Series
- Powerhouse Timing
- Weight
- 0.02 lbs
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards
- ISO 9001:2015
- Gearbelt Type
- Single Sided
- Finish
- Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.