Shop B&B MANUFACTURING
See all product information
Create Account
LL2P04, Timing Belt, Neoprene, Fiberglass
Mfr # LL2P04
Zoro # G505360903
product price:Â $3.15
/ea
Sold in multiples of 34 for $107.10
Key Features
Belt Trade Size
LL2P
Industry Number
LL2P04
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LL2P04
Zoro #
G505360903
UPC #
195057975828
Country of Origin
United States
Dimensions
Belt Trade Size
LL2P
Top Width
4 mm
Height
9 inch
Length
1 inch
Details
Item
Timing Belt
Industry Number
LL2P04
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
2 mm
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse
Gearbelt Type
Open Ended
Weight
0.005 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.