15INCH XGA INDUSTRIAL MONITORS WITH RESISTIVE TOUCH CONTROL, DIRECT HDMI, DP, AN

  • Mfr # FPM-215-R8AE

  • Zoro # G722446732


product price:  $1,449.99
/ea
Free Shipping & Returns

Key Features

Brightness
300 Nit
Height
12"
Screen Size Class
15"
VESA Mount Compatible
Yes
Horizontal Viewing Angle
176°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM-215-R8AE
Zoro #
G722446732
UPC #
-
Country of Origin
China

Dimensions

Height
12"
Screen Size Class
15"
Width
15.1"
Viewable Screen Size
15"
Depth
2.1"

Details

Brightness
300 Nit
VESA Mount Compatible
Yes
Horizontal Viewing Angle
176°
Native Contrast Ratio
2,000:1
VESA Mount Standard
75 x 75
Product Type
LCD Touchscreen Monitor
Max. Resolution
1024 x 768
USB
Yes
Color Supported
16.2 Million Colors
Mount Type
Wall Mountable, Panel Mount, Arm-mountable
Features
Tempered Glass, Anti-glare
Vertical Viewing Angle
176°
Operating Power Consumption
36 W
Screen Mode
XGA
HDMI
Yes
Touchscreen Technology
5-wire Resistive
Backlight Technology
LED

Description

D VGA PORTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.