Cone Lock Nut, 9/16-18, Metal/Medium Carbon Steel, Zinc CR+3/Waxed, C Material Grade, Right Thread
Mfr # 825220
Zoro # G921833166
product price: $1.49
/eaSold in multiples of 100 for $149.00
Key Features
Material
Medium Carbon Steel
Hex Width
7/8 in
Hex Height
5/16 in
Finish
Zinc CR+3/Waxed
Thread Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
825220
Zoro #
G921833166
UPC #
-
Country of Origin
United States
Dimensions
Hex Width
7/8 in
Hex Height
5/16 in
Details
Material
Medium Carbon Steel
Finish
Zinc CR+3/Waxed
Thread Direction
Right
Material Grade/Class
C
Description
BBI lock nut cone, imperial, 9/16-18 thread, metal/medium carbon steel, zinc CR+3/Waxed, material grade: C, right hand thread, hex style, 5/16 in H, 7/8 in width across flats, 24 to 32 HRC hardness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.