Fully Threaded Cap Screw, 1/4-20, 1 in L Under Head, 5 Grade, Medium Carbon Steel, Zinc CR+3
- Mfr # 847010
- Zoro # G516518898
product price:Â
$
0.09
/ea
Sold in multiples of 2200 for
$198.00
Key Features
Finish
Zinc CR+3
System of Measurement
Imperial
Rockwell Hardness
25 to 34 HRC
Thread Type
UNC
Material
Medium Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847010
- Zoro #
- G516518898
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 5/32 in H
Details
- Finish
- Zinc CR+3
- System of Measurement
- Imperial
- Rockwell Hardness
- 25 to 34 HRC
- Thread Type
- UNC
- Material
- Medium Carbon Steel
- Tensile Strength
- 120000 psi
- Material Grade/Class
- 5
Description
BBI cap screw fully threaded, imperial, 1/4-20 thread, 1 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 5/32 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.