Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 3/4-16, 2-1/2 in L Under Head, 8 Grade, Alloy Steel
- Mfr # 455552
- Zoro # G121833744
product price:Â
$
10.39
/ea
Sold in multiples of 10 for
$103.90
Key Features
Material
Alloy Steel
Rockwell Hardness
33 to 39 HRC
Finish
Zinc Yellow Bake CR+6
Material of Construction
ASTM B633-Fe, Zn5 Type 2
Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 455552
- Zoro #
- G121833744
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Rockwell Hardness
- 33 to 39 HRC
- Finish
- Zinc Yellow Bake CR+6
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
- Thread Type
- UNF
- System of Measurement
- Imperial
- Thread Style
- Fully Threaded
- Tensile Strength
- 150,000 psi
Dimensions
- Thread Size
- 3/4"-16
- Head Height
- 15/32 in
Description
BBI cap screw fully threaded, imperial, 3/4-16 thread, 2-1/2 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNF thread, 15/32 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.