Partially Threaded Cap Screw, 3/4-10, 5 in L Under Head, 5 Grade, Medium Carbon Steel, Zinc CR+3
- Mfr # 847528
- Zoro # G721831331
product price:Â
$
1.95
/ea
Sold in multiples of 45 for
$87.75
Key Features
Thread Size
3/4"-10
Tensile Strength
120,000 psi
Thread Style
Partially Threaded
Head Height
15/32 in
Material
Medium Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847528
- Zoro #
- G721831331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/4"-10
- Head Height
- 15/32 in
Details
- Tensile Strength
- 120,000 psi
- Thread Style
- Partially Threaded
- Material
- Medium Carbon Steel
- Rockwell Hardness
- 25 to 34 HRC
- Thread Type
- UNC
- System of Measurement
- Imperial
- Finish
- Zinc CR+3
- Material of Construction
- ASTM B633
Description
BBI cap screw partially threaded, imperial, 3/4-10 thread, 5 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 15/32 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 3/4 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.