Shop BBI
See all product information
Create Account
Fully Threaded Carriage Bolt, 5/8-11, 4 in L Under Head, Low Carbon Steel, A Grade, Zinc CR+3
- Mfr # 489144
- Zoro # G221831145
product price:Â
$
1.69
/ea
Sold in multiples of 25 for
$42.25
Key Features
Type
Fully Threaded
System of Measurement
Imperial
Drive Type
Square
Neck Type
Square
Finish
Zinc CR+3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489144
- Zoro #
- G221831145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Dia.
- 1.344 in
- Thread Size
- 5/8"-11
Details
- Type
- Fully Threaded
- System of Measurement
- Imperial
- Drive Type
- Square
- Neck Type
- Square
- Finish
- Zinc CR+3
- Material
- Low Carbon Steel
- Basic Material
- ASTM A307
- Thread Type
- UNC
- Head Type
- Round
Description
BBI carriage bolt fully threaded, imperial, 5/8-11 thread, 4 in L under head, low carbon steel, A grade, zinc CR+3, 1.344 in dia head, 0.344 in neck, square neck, 0.642 in drive, UNC thread, square drive, material specification: ASTM A307, round head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.