Fully Threaded Carriage Bolt, 3/8-16, 3 in L Under Head, Low Carbon Steel, A Grade, Zinc CR+3
- Mfr # 489078
- Zoro # G421831020
product price:Â
$
0.31
/ea
Sold in multiples of 450 for
$139.50
Key Features
Thread Type
UNC
Neck Type
Square
Drive Type
Square
Finish
Zinc CR+3
Head Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489078
- Zoro #
- G421831020
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Head Dia.
- 0.844 in
- Thread Size
- 3/8"-16
Details
- Thread Type
- UNC
- Neck Type
- Square
- Drive Type
- Square
- Finish
- Zinc CR+3
- Head Type
- Round
- System of Measurement
- Imperial
- Material
- Low Carbon Steel
- Tensile Strength
- 60,000 psi
- Basic Material
- ASTM A307
Description
BBI round socket cap screw fully threaded, series: 1960, imperial, #10-32 thread, 1/2 in OAL, heat treated alloy steel, 3A grade, plain/thermal black oxide, material specification: ASTM A574, 5/32 in drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.