Shop BBI
See all product information
Create Account
Fully Threaded Carriage Bolt, 1/4-20, 3 in L Under Head, Low Carbon Steel, A Grade, Zinc CR+3
Mfr # 489028
Zoro # G321831014
product price:Â
$
0.15
/ea
Sold in multiples of 100 for $15.00
Key Features
Tensile Strength
60,000 psi
Thread Type
UNC
Head Dia.
0.594 in
Head Type
Round
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489028
- Zoro #
- G321831014
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Dia.
- 0.594 in
- Thread Size
- 1/4"-20
Details
- Tensile Strength
- 60,000 psi
- Thread Type
- UNC
- Head Type
- Round
- Neck Type
- Square
- Drive Type
- Square
- Material
- Low Carbon Steel
- Basic Material
- ASTM A307
- System of Measurement
- Imperial
- Finish
- Zinc CR+3
Description
BBI carriage bolt fully threaded, imperial, 1/4-20 thread, 3 in L under head, low carbon steel, A grade, zinc CR+3, 0.594 in dia head, 0.156 in neck, square neck, 60,000 psi tensile strength, 0.26 in drive, UNC thread, square drive, B70 to B100 hardness, material specification: ASTM A307, round head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.