Fully Threaded Carriage Bolt, 3/8-16, 3-1/2 in L Under Head, Low Carbon Steel, A Grade, Zinc CR+3
- Mfr # 489080
- Zoro # G221831060
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Head Type
Round
Neck Type
Square
Thread Type
UNC
Drive Type
Square
Finish
Zinc CR+3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489080
- Zoro #
- G221831060
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Dia.
- 0.844 in
- Thread Size
- 3/8"-16
Details
- Head Type
- Round
- Neck Type
- Square
- Thread Type
- UNC
- Drive Type
- Square
- Finish
- Zinc CR+3
- Material
- Low Carbon Steel
- Tensile Strength
- 60,000 psi
- System of Measurement
- Imperial
- Basic Material
- ASTM A307
Description
BBI carriage bolt fully threaded, imperial, 3/8-16 thread, 3-1/2 in L under head, low carbon steel, A grade, zinc CR+3, 0.844 in dia head, 0.219 in neck, square neck, 60,000 psi tensile strength, 0.388 in drive, UNC thread, square drive, B70 to B100 hardness, material specification: ASTM A307, round head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.