Undersized Carriage Bolt, 1/2-13, 8 in L Under Head, Low Carbon Steel, A Grade, Zinc CR+3
- Mfr # 489129
- Zoro # G821830999
product price:Â
$
1.39
/ea
Sold in multiples of 75 for
$104.25
Key Features
Type
Undersized
Thread Length
6 in
Finish
Zinc CR+3
Basic Material
ASTM A307
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489129
- Zoro #
- G821830999
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Length
- 6 in
- Thread Size
- 1/2"-13
Details
- Type
- Undersized
- Finish
- Zinc CR+3
- Basic Material
- ASTM A307
- System of Measurement
- Imperial
- Material
- Low Carbon Steel
Description
BBI carriage bolt undersized, measurement system: imperial, 1/2-13 thread, 8 in L under head, low carbon steel, A grade, zinc CR+3, 6 in thread length, material specification: ASTM A307.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.