Fully Threaded Self-Drilling Screw, #12-14, 3/4 in OAL, Indented Hex/Washer Head, Unslotted Drive

  • Mfr # 693170

  • Zoro # G421834694


product price: $0.05
/ea
Sold in multiples of 3300 for $165.00

Key Features

Flange Hex Head
Hex Drive
Fastener Length
3/4 in
Screw Size
#12-14
Interior/Exterior
Interior/Exterior
Thread Style
Fully Threaded
Finish
Zinc CR+3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693170
Zoro #
G421834694
UPC #
-
Country of Origin
Unknown

Dimensions

Fastener Length
3/4 in
Screw Size
#12-14

Details

Head Type
Flange Hex
Drive
Hex
Interior/Exterior
Interior/Exterior
Thread Style
Fully Threaded
Finish
Zinc CR+3
Material
low carbon steel

Description

BBI self-drilling screw fully threaded, series: Teks, imperial, #12-14 thread, 3/4 in OAL, indented hex/washer head, unslotted drive, low carbon steel, zinc CR+3, drill point, #3 point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products