Lag Bolt, 1/4-10, 2-1/2 in OAL, Low Carbon Steel, Zinc Plated (CR+3)

  • Mfr # 486136

  • Zoro # G721833724


product price:  $0.16
/ea
Sold in multiples of 100 for $16.00

Key Features

Screw Size
1/4"
Material
Low Carbon Steel
System of Measurement
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486136
Zoro #
G721833724
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4"
Fastener Length
2 1/2"

Details

Material
Low Carbon Steel
System of Measurement
SAE

Description

BBI lag bolt series: 486, measurement system: SAE, 1/4-10 thread, 2-1/2 in OAL, low carbon steel, zinc plated (CR+3), hex head.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.