Partially Threaded Cap Screw, 1/2-20, 5 in L Under Head, 8 Grade, Alloy Steel, Imperial
- Mfr # 455362
- Zoro # G221835037
product price:Â
$
3.19
/ea
Sold in multiples of 50 for
$159.50
Key Features
Finish
Zinc Yellow Bake CR+6
Material
Alloy Steel
Rockwell Hardness
33 to 39 HRC
Thread Size
1/2"-20
Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 455362
- Zoro #
- G221835037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-20
- Head Height
- 5/16 in
Details
- Finish
- Zinc Yellow Bake CR+6
- Material
- Alloy Steel
- Rockwell Hardness
- 33 to 39 HRC
- Thread Type
- UNF
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
- Thread Style
- Partially Threaded
- System of Measurement
- Imperial
- Tensile Strength
- 150,000 psi
Description
BBI cap screw partially threaded, imperial, 1/2-20 thread, 5 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNF thread, 5/16 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 1/2 in shank, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.