Partially Threaded Cap Screw, 3/8-16, 5 in L Under Head, 5 Grade, Medium Carbon Steel, Zinc CR+3
- Mfr # 847166
- Zoro # G716494275
product price:Â
$
1.35
/ea
Sold in multiples of 50 for
$67.50
Key Features
Thread Type
UNC
Tensile Strength
120000 psi
Head Height
15/64 in H
Finish
Zinc CR+3
Material Grade/Class
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847166
- Zoro #
- G716494275
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 15/64 in H
Details
- Thread Type
- UNC
- Tensile Strength
- 120000 psi
- Finish
- Zinc CR+3
- Material Grade/Class
- 5
- System of Measurement
- Imperial
- Rockwell Hardness
- 25 to 34 HRC
- Material
- Medium Carbon Steel
Description
BBI cap screw partially threaded, measurement system: imperial, 3/8-16 thread, 5 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 15/64 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 3/8 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.