Partially Threaded Cap Screw, 5/16-18, 2-1/2 in L Under Head, 8 Grade, Alloy Steel, Imperial
- Mfr # 455090
- Zoro # G321833926
product price:Â
$
0.49
/ea
Sold in multiples of 100 for
$49.00
Key Features
Thread Size
5/16"-18
Material
Alloy Steel
Head Height
13/64 in
Thread Type
UNC
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 455090
- Zoro #
- G321833926
- UPC #
- 662403339165
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Head Height
- 13/64 in
Details
- Material
- Alloy Steel
- Thread Type
- UNC
- System of Measurement
- Imperial
- Finish
- Zinc Yellow Bake CR+6
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- 33 to 39 HRC
- Thread Style
- Partially Threaded
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
Description
BBI cap screw partially threaded, imperial, 5/16-18 thread, 2-1/2 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 13/64 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 5/16 in shank, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.