Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, M6x1, 35 mm L Under Head, 10.9 Grade, Alloy Steel, Zinc Yellow
- Mfr # 165164
- Zoro # G021831352
product price:Â
$
0.25
/ea
Sold in multiples of 2450 for
$612.50
Key Features
Finish
Zinc Yellow
System of Measurement
Metric
Material
Alloy Steel
Head Height
4.15 mm
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 165164
- Zoro #
- G021831352
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Yellow
- System of Measurement
- Metric
- Material
- Alloy Steel
- Thread Style
- Partially Threaded
- Thread Type
- UNC
Dimensions
- Head Height
- 4.15 mm
Description
BBI cap screw partially threaded, metric, M6X1 thread, 35 mm length under head, 10.9 grade, alloy steel, zinc yellow, UNC thread, 4.15 mm H head, hex head, 6 mm shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.