Partially Threaded Hex Bolt/Screw, M8x1.25, 45 mm L Under Head, A2-70 Grade, Stainless Steel
- Mfr # 830272
- Zoro # G521835058
product price:Â
$
0.31
/ea
Sold in multiples of 500 for
$155.00
Key Features
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Type
UNC
Head Height
5.45 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 830272
- Zoro #
- G521835058
- UPC #
- 662403713750
- Country of Origin
- United States
Dimensions
- Head Height
- 5.45 mm
Details
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Thread Type
- UNC
- Material
- Stainless Steel
Description
BBI hex Bolt/Screw partially threaded, metric, M8X1.25 thread, 45 mm length under head, A2-70 grade, stainless steel, UNC thread, 5.45 mm H head, hex head, 8 mm shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.