Standard Duty Lock Washer, 7/8 in Nominal, Alloy Steel, Zinc Yellow Plated

  • Mfr # 340450

  • Zoro # G721832734


product price:  $0.76
/ea
Sold in multiples of 750 for $570.00

Key Features

Finish
Zinc Yellow
Material
Alloy Steel
Inside Diameter
0.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340450
Zoro #
G721832734
UPC #
082893603452
Country of Origin
Unknown

Dimensions

Outside Diameter
1.455 in
Inside Diameter
0.89 in

Details

Finish
Zinc Yellow
Material
Alloy Steel

Description

BBI lock washer standard duty, imperial, 7/8 in nominal, alloy steel, zinc yellow plated, 0.89 in ID, 1.455 in OD, 0.219 in thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.