Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Washer, 1 in ID x 2 in OD, Thru Hardened Steel

  • Mfr # 355104

  • Zoro # G221833293


product price: $0.71
/ea
Sold in multiples of 50 for $35.50

Key Features

Inside Diameter
1 in
Finish
Plain
Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355104
Zoro #
G221833293
UPC #
082893316802
Country of Origin
United States

Dimensions

Inside Diameter
1 in
Outside Diameter
2 in

Details

Finish
Plain

Description

BBI structural washer 1 in ID, 2 in outside dia, thru hardened steel, plain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.