Bdg
13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Size M (8)
Mfr # 99-1-9632-8
Zoro # G300829896
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A5
- Glove Coating Material Silicone
- Glove Coating Coverage Palm
- Color Red
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Heart-Shaped Paws" Welcome Mat, 18 by 30-Inch (10-106-062P)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734L)
- ZORO SELECT Inspection Tag, Forklift, 5x3, PK25 (8PEM2)
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, Detention Pond No Access Permitted Sign With Symbol, Landscape (OS-NS-A-1824-L-10979)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size XL (10) (99-1-9626-10)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size X2L (11) (99-1-9791-11)
- BDG 13G HPPE Cut Resistant Nitrile Palm Dipped, Size XL (10) (99-1-9730-10)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size M (8) (99-1-9677-8)
- BDG Grey HPPE Cut Resistant Double Dip Sandy Nitrile Palm, Size S (7) (99-1-9623-7)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size M (8) (99-9-9791-8)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR (KV224DJ)
- Bdg Cut-Resistant Gloves