Bdg

Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size M (8)


product price: $48.95
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black, Green
  • ANSI/ISEA Cut Level A4
  • Glove Coating Material Neoprene/Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 4
See all product information

Product Information

Dimensions

Glove Size 8
Size- Numeric 8

Details

Item Coated Gloves
Color Black, Green
ANSI/ISEA Cut Level A4
Glove Coating Material Neoprene/Nitrile
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level 4
Silicone-Free No
Glove Coating Finish Sandy
Thickness 13 ga
Knit Material Aramid
Cuff Style Knit
Standards NFPA 70E
Glove Construction Seamless Knit
EN 388 Rating 4X43DP
Series 99-1-9677
Palm Style Single Layer
Glove Back Material TPR
Cuff Material Aramid
Includes Pull Strap No
Grip Pattern Dots
Grip Coating Material Neoprene Dots, Nitrile Dots
Glove Materials Aramid
ANSI/ISEA Puncture Level 3
Reflective Backing Yes
Anti-Static No
High-Visibility Yes
Palm Material Aramid
Fabric Weight 13 gauge
Finger Coverage Full Finger
Includes Padded Palm No
Includes Double Palm No
Includes ID Panel No
ANSI/ISEA Heat Level 2
Thumb Style Straight
Glove Material Color Green
Glove Coating Color Black
ATPV Rating 10.3 cal/sq cm
Cuff Color Green
ANSI/ISEA Heat Level (Max. Temp.) 2 (284 Degrees F)
Grip Coating Color Black
Glove Hand Style Left and Right
Hazard Risk Category (HRC) 2
Arc Flash PPE Category 2
Minimum Temperature Not Rated
ANSI/ISEA Impact Level 2
Touchscreen Compatible No
Coating Type Dipped
Maximum Temperature 284 Degrees F
Double-Dipped No
Knit Material Color Green
Includes Reinforced Thumb Crotch No
Hand Protection Style Glove
ANSI/ISEA Cut Grams 1,500 g

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material Aramid, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X43DP, Standards NFPA 70E, Knuckle Protection Material TPR, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Hemmed Cuff, High Visibility, Reflective, Solid Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.