Chemical-Resistant Gloves, PVC, 14 3/4 in L, Black, Orange, XL, 1 PR
Mfr # 99-1-504-10-K
Zoro # G601843980
product price:Â $31.79
/pr
Sold in multiples of 12 for $381.48
Key Features
Color
Black, Orange
Size
XL
Glove Materials
PVC
Glove Length
14 3/4 in
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-504-10-K
Zoro #
G601843980
UPC #
063344438229
Country of Origin
China
Dimensions
Size
XL
Glove Size
XL
Glove Length
14 3/4 in
Size - Numeric
10
Details
Item
Chemical-Resistant Gloves
Color
Black, Orange
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Rough
Glove Texture Location
Fully
Glove Coating Coverage
Uncoated
Silicone-Free
Contains Silicone
Brand and Series
BDG Deny 99-1-504
Description
Chemical-Resistant Gloves, Fully, 14 3/4 in, Glove Size XL, Color Black, Orange, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.