Chemical Resistant Gloves, PVC, Blue, 2XL (11), 1 PR
Mfr # 99-9-821-1-1K
Zoro # G701708974
product price:Â $9.99
/prKey Features
Color
Blue
Glove Materials
PVC
Cuff Style
Gauntlet, Hemmed
Standards
EN 374-1, EN 374-2, EN 388
Glove Coating Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-9-821-1-1K
Zoro #
G701708974
UPC #
63344391319
Country of Origin
Pakistan
Dimensions
Glove Size
2XL (11)
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Cuff Style
Gauntlet, Hemmed
Standards
EN 374-1, EN 374-2, EN 388
Glove Coating Material
PVC
Lining
Acrylic Thermal Lining
Glove Coating Finish
Smooth
Glove Coating Coverage
Full
Description
Triple dipped PVC shell w/textured finish; 12" overall length; BOA acrylic thermal lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.