
Coated Gloves, Foam Nitrile Palm Coating, Textured, 15 ga, Nylon/Spandex, M, 1 PR, Vendor Pack
Mfr # 99-1-4015-8-K
Zoro # G015913835
product price:Â $6.19
/pr
Sold in multiples of 2 for $12.38
Key Features
Color
Blue/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Silicone-Free
Yes
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-4015-8-K
Zoro #
G015913835
UPC #
63344448884
Country of Origin
China
Dimensions
Glove Size
M
Thickness
15 ga
Details
Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Silicone-Free
Yes
Glove Coating Finish
Textured
Standards
EN 388, EN 407, EN 1186
Glove Materials
Nylon/Spandex
Series
DENY 4015-K
Cuff Style
Knit Wrist
Latex-Free
Yes
Description
15 ga. nylon/spandex shell; Foam nitrile palm coating with textured finish; Elastic knit wrist with hemmed cuff; WashableIncludes packaging convient for vending.
- 15 ga. nylon/spandex shell
- Foam nitrile palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.