Coated Gloves, Foam Nitrile, Smooth, Palm, Not Rated Abrasion Level, White, L (9) 1 PR

  • Mfr # 99-1-9800-9-K

  • Zoro # G101808724


product price:  $4.19
/pr
Sold in multiples of 12 for $50.28

Key Features

Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9800-9-K
Zoro #
G101808724
UPC #
063344390718
Country of Origin
China

Dimensions

Glove Size
L (9)
Glove Length
9.75 in
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN 388
Glove Construction
Seamless Knit
Insulated
No
ANSI/ISEA Cut Level
A1
Cuff Style
Knit
Impact Glove Type
CE Rated
EN 388 Rating
4121
Glove Materials
Nylon
Series
X-Site 99-1-9800
Reflective Backing
No
Palm Style
Single Layer
Reversible
No
EN 388 Impact Rated
No
Double-Dipped
No
Latex-Free
No
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Glove Coating Color
Gray
Knit Material
Nylon
Minimum Temperature
Not Rated
Glove Hand Style
Left and Right
Lint-Free
No
Touchscreen Compatible
No
Knit Material Color
White
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Glove Lining Material
Unlined
ANSI/ISEA Cut Load
200 g

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4121, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.