Shop BDG
See all product information
Create Account
Coated Gloves, Foam Nitrile, Smooth, Palm, Not Rated Abrasion Level, White, 2XL (11) 1 PR
- Mfr # 99-1-9800-11-K
- Zoro # G901802656
product price:Â
$
2.29
/pr
Sold in multiples of 12 for $27.48
Key Features
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-9800-11-K
- Zoro #
- G901802656
- UPC #
- 063344390671
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL (11)
- Glove Length
- 9.75 in
- Size- Numeric
- 11
- Size- Alpha
- 2XL
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4121, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.