Shop BDG

Coated Gloves, Latex, Rough, Palm, Not Rated Abrasion Level, Blue/Gray, L (9) 1 PR

  • Mfr # 99-1-275BP-9-K

  • Zoro # G901802625


product price: 
$
3.59
/pr
Sold in multiples of 12 prs for $43.08

Key Features

Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-275BP-9-K
Zoro #
G901802625
UPC #
063344389118
Country of Origin
China
Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Rough
Knit Material
Cotton
Standards
EN 388
Glove Construction
Seamless Knit
Insulated
No
Cuff Style
Knit
ANSI/ISEA Cut Level
Not Rated
Glove Materials
Poly/Cotton
Impact Glove Type
CE Rated
EN 388 Rating
2143X
Latex-Free
No
Series
X-Site
Palm Style
Single Layer
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Reversible
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Blue
Knit Material Color
Gray
Lint-Free
No
Double-Dipped
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Reflective Backing
No
EN 388 Impact Rated
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2143X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.