Shop BDG

Coated Gloves, Latex, Rough, Palm, Not Rated Abrasion Level, Blue/Gray, XL (10) 1 PR

  • Mfr # 99-1-275BP-10-K

  • Zoro # G501802643


product price: 
$
3.59
/pr
Sold in multiples of 12 for $43.08

Key Features

Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-275BP-10-K
Zoro #
G501802643
UPC #
063344389071
Country of Origin
China
Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Rough
Knit Material
Cotton
Standards
EN 388
Glove Construction
Seamless Knit
Insulated
No
Cuff Style
Knit
ANSI/ISEA Cut Level
Not Rated
Latex-Free
No
EN 388 Rating
2143X
Series
X-Site
Glove Materials
Poly/Cotton
Impact Glove Type
CE Rated
Touchscreen Compatible
No
Double-Dipped
No
Reflective Backing
No
Palm Style
Single Layer
Knit Material Color
Gray
Finger Coverage
Full Finger
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
EN 388 Impact Rated
No
Reversible
No
Includes Finger Fourchettes
No
Glove Coating Color
Blue
Lint-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2143X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair

Ratings & reviews