Coated Gloves, PVC, Rough, Full, Not Rated Abrasion Level, Green, One Size 1 PR

  • Mfr # 99-1-904

  • Zoro # G001709008


product price:  $4.69
/pr

Key Features

Glove Size
One Size
Color
Green
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-904
Zoro #
G001709008
UPC #
063344256441
Country of Origin
China

Dimensions

Glove Size
One Size

Details

Item
Coated Gloves
Color
Green
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Rough
Standards
CFIA
Glove Construction
Cut and Sewn
Cuff Style
Knit
Insulated
No
ANSI/ISEA Cut Level
Not Rated
Glove Liner Material
Unlined
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Glove Materials
Cotton
Brand and Series
BDG Deny 99-1-904
Water Resistant
Yes
Touchscreen Compatible
No
Glove Material Color
Beige
Waterproof
No
Includes Pull Strap
No
ANSI/ISEA Impact Level
Not Available
Glove Coating Color
Green
Series
Deny 99-1-904
Latex-Free
No
Oil Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Features
Silicone-Free
Glove Lining Material
Unlined
Knit Material Color
Beige
Knit Material
Cotton

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.