Shop MCR SAFETY
See all product information
Create Account
Classic 0.35mm PVCPoly Bib Overall W, 6XL, PVC/Polyester, 34-1/2" Inseam, 60" Waist, Yellow, 6XL
- Mfr # 200BPX6
- Zoro # G3597091
product price:Â
$
8.35
/ea
Key Features
Color
Yellow
Size
6XL
Material
PVC/Polyester
Inseam
34-1/2"
Features
0.35mm Thickness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200BPX6
- Zoro #
- G3597091
- UPC #
- -
- Country of Origin
- China
- Item
- Classic 0.35mm PVCPoly Bib Overall W,6XL
- Color
- Yellow
- Material
- PVC/Polyester
- Inseam
- 34-1/2"
- Features
- 0.35mm Thickness
- Standards
- ASTM F903
- Gender
- Unisex
Dimensions
- Size
- 6XL
- Fits Waist Size
- 60"
- Thickness
- 0.35 mm
Description
Classic 0.35mm PVCPoly Bib Overall W,6XL, Gender Unisex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.