Cowhide Welder, Band Cuff, Straight Thumb, Gray/Tan, 11, 1 PR

  • Mfr # 60-1-12742-11-K

  • Zoro # G201843731


product price: $10.19
/pr
Sold in multiples of 12 for $122.28

Key Features

Cuff Style
Band
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Straight
Cuff Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-12742-11-K
Zoro #
G201843731
UPC #
063344382331
Country of Origin
China

Dimensions

Glove Size
11
Cuff Length
2 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Cowhide Welder
Cuff Style
Band
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Straight
Series
60-1-1274-2
Glove Liner Material
Unlined
Color
Gray/Tan
Material
Cowhide, Kevlar
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Glove Cut
Gunn
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Materials
Cowhide, Kevlar
Leather Glove Style
Drivers
Minimum Temperature
Not Rated
Palm Style
Single Layer

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Thumb Style Straight, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.