Shop BDG

Cut Resistant Coated Gloves, Cut Level A9 , Smooth, XS 1 PR

  • Mfr # 99-1-9789-6
  • Zoro # G915666060

product price: 
$
20.69
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray/Red
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9789-6
Zoro #
G915666060
UPC #
063344450399
Country of Origin
China
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray/Red
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
99-1-9789
Cuff Style
Elastic Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
Insulated
No
Latex-Free
Yes
Standards
ANSI/ISEA 105-2024
Silicone-Free
Yes
Knit Material Color
Gray
Pairs per Package
12
Palm Type
Coated
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Sold As
Pair
Glove Features
Dexterity, Padded Palm, Touchscreen Compatible
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Red
Lint-Free
No
Hem Style
Finished
Double-Dipped
No
Finger Coverage
Full Finger
EN 388 Rating
Not Tested
Includes Finger Fourchettes
No
Reversible
No
Knit Material
HPPE
ANSI/ISEA Cut Load
6,000 g
ANSI/ISEA Puncture Force
100 N
Palm Style
Single Layer
ANSI/ISEA Abrasion Cycles
20,000
Gender
Unisex

Dimensions

Glove Size
XS
Glove Length
9.75 in
Thickness
18 ga
Size - Numeric
6
Size- Numeric
6
Size- Alpha
XS

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.