Shop BDG

Cut-Resistant Gloves, Cut Level A4, Smooth , 2XS 1 PR

  • Mfr # 99-1-9773-5
  • Zoro # G915666053

product price: 
$
14.29
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9773-5
Zoro #
G915666053
UPC #
063344448099
Country of Origin
Viet Nam
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
99-1-9773
Cuff Style
Elastic Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
Latex-Free
No
Silicone-Free
Yes
Insulated
No
Standards
ANSI/ISEA 105-2024
Glove Features
360 Degree Coverage, Dexterity, Solid Grip
Glove Coating Color
Orange
Pairs per Package
12
Sold As
Pair
Palm Type
Coated
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Knit Material Color
Orange
Hand Protection Style
Glove
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Reversible
No
Double-Dipped
No
Lint-Free
No
EN 388 Rating
Not Tested
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Gender
Unisex
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Abrasion Cycles
20,000
ANSI/ISEA Cut Load
1,500 g
Knit Material
HPPE
Palm Style
Single Layer

Dimensions

Glove Size
2XS
Glove Length
9.75 in
Thickness
18 ga
Size - Numeric
5
Size- Numeric
5
Size- Alpha
2XS

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.