Shop BDG

Cut-Resistant Gloves, Cut Level A4, Smooth , S 1 PR

  • Mfr # 99-1-9773-7
  • Zoro # G215666043

product price: 
$
14.29
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9773-7
Zoro #
G215666043
UPC #
063344448112
Country of Origin
Viet Nam
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
99-1-9773
Cuff Style
Elastic Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2024
Latex-Free
No
Silicone-Free
Yes
Insulated
No
ANSI/ISEA Puncture Level
4
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Pairs per Package
12
Glove Features
360 Degree Coverage, Dexterity, Solid Grip
Palm Type
Coated
Sold As
Pair
Glove Coating Color
Orange
Knit Material Color
Orange
Lint-Free
No
Includes Finger Fourchettes
No
EN 388 Rating
Not Tested
Hem Style
Finished
Finger Coverage
Full Finger
Reversible
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Knit Material
HPPE
ANSI/ISEA Abrasion Cycles
20,000
Gender
Unisex
ANSI/ISEA Cut Load
1,500 g
ANSI/ISEA Puncture Force
100 N
Palm Style
Single Layer

Dimensions

Glove Size
S
Glove Length
9.75 in
Thickness
18 ga
Size - Numeric
7
Size- Alpha
S
Size- Numeric
7

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.