Shop BDG

Cut-Resistant Gloves, Cut LeveL, A6, XL, 1 PR

  • Mfr # 99-9-3367-10
  • Zoro # G915864626

product price: 
$
22.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Color
Black
ANSI/ISEA Abrasion Level
5
Series
99-9-3367
Cuff Style
Elastic Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-9-3367-10
Zoro #
G915864626
UPC #
063344447498
Country of Origin
China
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Color
Black
ANSI/ISEA Abrasion Level
5
Series
99-9-3367
Cuff Style
Elastic Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Silicone-Free
Yes
ANSI/ISEA Puncture Level
4
Touchscreen Compatible
Yes
Latex-Free
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Features
360 Degree Coverage, Dexterity, Solid Grip, Touchscreen Compatible
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105-2024
Insulated
Yes
Knit Material Color
Gray
Pairs per Package
12
Sold As
Pair
Hand Protection Style
Glove
Palm Type
Uncoated
Reversible
No
Lint-Free
No
Double-Dipped
No
Includes Finger Fourchettes
No
Glove Insulation Material
Fleece
EN 388 Rating
Not Tested
Hem Style
Finished
Finger Coverage
Full Finger
Gender
Unisex
ANSI/ISEA Cut Load
3,000 g
ANSI/ISEA Puncture Force
100 N
Palm Style
Reinforced
ANSI/ISEA Abrasion Cycles
10,000
Knit Material
HPPE

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 ga
Size - Numeric
10
Size- Numeric
10
Size- Alpha
XL

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Standards ANSI/ISEA 105-2024

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.