Cut-Resistant Gloves, , L 1 PR
- Mfr # 60-1-1818KV-L
- Zoro # G8664580
product price:Â
$
13.25
/pr
Key Features
Glove Size
L
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-1-1818KV-L
- Zoro #
- G8664580
- UPC #
- 063344372707
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Cuff Length
- 5 in
- Glove Length
- 14 1/2 in
Description
Cut-Resistant Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Length 14 1/2 in, Thumb Style Wing, Glove Cut Clute, Glove Size L, Color Beige, Cuff Material Cowhide, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.