Zoro Homepage

Cut-Resistant Impact Gloves, Cut Level A5 , Nitrile , Sandy , L 1 PR

  • Mfr # 99-1-9791-9-K

  • Zoro # G401808646


product price: $17.59
/pr
Sold in multiples of 12 for $211.08

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9791-9-K
Zoro #
G401808646
UPC #
063344422990
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.25 in
Size - Numeric
9

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
Cut-X 9791-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
High-Visibility
Yes
ANSI/ISEA Heat Level
Not Available
Reflective Backing
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Abrasion Cycles
20,000
Hand Protection Style
Glove
Impact Glove Type
ANSI/ISEA Rated
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Puncture Level
3
Insulated
No
ANSI/ISEA Cut Load
2,200 g
Inspection Glove Type
Hemmed
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Reversible
No
Knuckle Protection Material
TPR
Glove Coating Color
Orange
Lint-Free
No
Glove Hand Style
Left and Right
Knit Material Color
Gray
Glove Features
High-Visibility
Silicone-Free
Yes
EN 388 Impact Rated
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Palm Style
Single Layer
ANSI/ISEA Needlestick Level - Palm
Not Available
Impact Protection Style
Standard
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Latex-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105, ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.