Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A4 , 3XL 1 PR

  • Mfr # 20-9-1600-X3L-K

  • Zoro # G401708632


product price: $20.35
/pr

Key Features

ANSI/ISEA Cut Level
A4
Color
White
Series
ARCTEK
Cuff Style
Slip-On
Glove Materials
Goatskin with Kevlar®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1600-X3L-K
Zoro #
G401708632
UPC #
63344436843
Country of Origin
Multiple

Dimensions

Glove Size
3XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Color
White
Series
ARCTEK
Cuff Style
Slip-On
Glove Materials
Goatskin with Kevlar®
Standards
ANSI/ISEA 105, EN 388
Thumb Style
Keystone

Description

Grain goatskin palm & backhand; Cut-resistant Kevlar® lining; C100 ThinsulateTM insulation; Slip-on cuff; Shirred elastic wrist; Gunn cut w/keystone thumb; Stitched with Kevlar®

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.