
Deny 503 Chemical Resistant Gloves, Kevlar(R), Orange/Yellow, L, 1 PR
Mfr # 99-1-503-L-K
Zoro # G501708556
product price:Â $34.99
/prKey Features
Color
Orange/Yellow
Glove Coating Material
PVC
Glove Materials
Kevlar(R)
Latex-Free
No
Cuff Style
Safety
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99-1-503-L-K
Zoro #
G501708556
UPC #
63344431350
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Chemical Resistant Gloves
Color
Orange/Yellow
Glove Coating Material
PVC
Glove Materials
Kevlar(R)
Latex-Free
No
Cuff Style
Safety
Series
Deny 503
Standards
ANS/ISEA 138, ANSI/ISEA 105, EN 374-1, EN 388
Glove Liner Material
Unlined
Insulated
No
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Full
Silicone-Free
No
Description
Kevlar® shell; Full PVC coating w/textured finish; Safety cuff; Embedded foam padded palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.