DENY(R) Chemical Resistant Gloves, PVC, 12 in L, 65 mil, Blue, L, 1 PR

  • Mfr # 99-1-820-9

  • Zoro # G500892591


product price:  $8.19
/pr

Key Features

Color
Blue
Size
L
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
65 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-820-9
Zoro #
G500892591
UPC #
063344170198
Country of Origin
China

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
65 mil
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
DENY(R)
Glove Texture
Sandy
Standards
EN 374-1, EN 374-2, EN 388
Supported / Unsupported
Supported
Glove Texture Location
Fully
Glove Liner Material
Cotton Interlock
Glove Coating Finish
Smooth
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Insulated
Not Insulated
ANSI/ISEA Cut Level
Not Tested
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Heat Level
Not Tested
Wear-Indicating
Wear-Indicator Not Included
ANSI/ISEA Needlestick Level
Not Tested
Anti-Static
Anti-Static Not Included
Biodegradable
Non-Biodegradable
Sterile/Non-Sterile
Non-Sterile
Dual Layer
Dual Layer Not Included
EN ISO 374 Chemical Rating
Type A - AJKLMPT
Touchscreen Compatible
Not Touchscreen Compatible
Brand and Series
BDG Deny 99-1-820
Glove Coating Color
Blue
Silicone-Free
Silicone-Free
Accelerator Free
Contains Accelerators
Triple Layer
Triple Layer Not Included
ANSI/ISEA Impact Level
Not Tested
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Construction
Rubber

Description

Chemical-Resistant Gloves, Fully, 65 mil, 12 in, Glove Size L, Color Blue, Supported, Standards EN 374-1, EN 374-2, EN 388, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.