Bdg
Disposable Gloves, Nitrile, Black, 50 PK
Mfr # 99-1-6000B-L
Zoro # G8520934
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
- Latex-Free Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG555XL)
- SAS SAFETY LATEX THCKSTR 14 MIL GLVS LG- BX/50 (SA6603)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size XL (DXG-E01-10XL)
- POWERWELD Leather Bib Apron (PW4242)
- BDG Disposable Gloves, Nitrile, Black, 50 PK (99-1-6000B-M)
- BDG Disposable Gloves, Nitrile, Black, 50 PK (99-1-6000B-XL)
- BDG Disposable Gloves, Nitrile, Black, 50 PK (99-1-6000B-S)
- BDG Disposable Gloves, Nitrile/Neoprene/Rubber, Blue, 100 PK (99-1-6350-XL)
- BDG Disposable Gloves, Nitrile, Blue, 100 PK (88-1-7800-L)
- BDG Disposable Gloves, Nitrile, Blue, 100 PK (88-1-7800-M)
- MCR SAFETY Durashield Disposable Gloves, Nitrile, Powder Free Blue, L, 100 PK (6001L)
- Bdg Disposable Gloves