Bdg

Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size M (8)


product price: $13.95
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A6
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Color Black/Gray
  • Glove Coating Finish Textured
See all product information

Product Information

Dimensions

Glove Size M
Glove Length 9.25 in
Glove Length Style Standard
Size- Numeric 8
Size- Alpha M

Details

Item Coated Gloves
ANSI/ISEA Cut Level A6
Glove Coating Material Nitrile
Glove Coating Coverage Palm
Color Black/Gray
Glove Coating Finish Textured
ANSI/ISEA Abrasion Level 3
Standards ANSI/ISEA 105
Knit Material HPPE
Cuff Style Hemmed
Glove Hand Style Left and Right
Silicone-Free No
ANSI/ISEA Puncture Level 4
Latex-Free No
Series Cut-X
Brand and Series BDG Cut-X 99-1-9626
Glove Materials HPPE
Palm Material Sandy Nitrile
ANSI/ISEA Needlestick Level Not Tested
Touchscreen Compatible No
Glove Styles Knit
Cut-Resistance Coverage Full
Anti-Static No
Glove Construction Seamless Knit
Minimum Temperature Not Rated
Coating Type Dipped
Knit Material Color Gray
Glove Coating Color Gray
Double-Dipped No
Includes Reinforced Thumb Crotch No
Thickness 13 ga
Hand Protection Style Glove
Glove Features 360 Degree Coverage, Breathable, Dexterity, Solid Grip
Maximum Temperature 284 Degrees F
ANSI/ISEA Heat Level 2

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.