
Grippaz, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue
Mfr # 99-1-6200P-S
Zoro # G915913805
product price: $8.49
/pk 10, $0.85/ea
Sold in multiples of 2 for $16.98
Key Features
Palm Thickness
8 mil
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-6200P-S
Zoro #
G915913805
UPC #
63344362760
Country of Origin
Korea, Republic of
Dimensions
Size
S
Palm Thickness
8 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Cuff Style
Beaded
Standards
EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186
Series
Grippaz
Silicone-Free
Yes
Description
8 mil nitrile; Double sided traction grip; Powder free; Latex free; Touchscreen friendly; Ambidextrous; 30 cm length 12-in.
- 8 mil nitrile
- Double sided traction grip
- Powder free
- Latex free
- Touchscreen friendly
- Ambidextrous
- 30 cm length (∼12")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.