Shop VANGUARD

VGuard Black Nitrile Exam Glove, PF, 3.5 Mil, Small, 100PK

  • Mfr # A11A31

  • Zoro # G023372990


product price:  $64.35
/pk 100, $0.64/ea

Key Features

Palm Thickness
3.5 Mil
Material
Nitrile
Application
Janitorial, Healthcare, Foodservice, Manufacturing, Dental, Laboratory, Vet, Tattoo
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A11A31
Zoro #
G023372990
UPC #
810052972183
Country of Origin
Multiple

Dimensions

Palm Thickness
3.5 Mil
Size
Small

Details

Item
Disposable Glove
Material
Nitrile
Application
Janitorial, Healthcare, Foodservice, Manufacturing, Dental, Laboratory, Vet, Tattoo
Color
Black

Description

Made from synthetic rubber, these gloves offer excellent puncture resistance, chemical resistance, and barrier protection against contaminants. Ideal for enviroements such as automative, tattoo parlors, food handling, janitorial, and industrial settings. Textrued surface for improved grip. Powder free. Ambidextrous. Not made with natural rubber latex.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.