Leather Drivers Gloves, Keystone Thumb, Orange, XL, 1 PR
Mfr # 20-1-982-XL-K
Zoro # G601843782
product price: $10.99
/prSold in multiples of 12 for $131.88
Key Features
Color
Orange
Material
Grain Cowhide, Nylon
Thumb Style
Keystone
Glove Back Material
Nylon
Glove Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-982-XL-K
Zoro #
G601843782
UPC #
063344378433
Country of Origin
China
Dimensions
Glove Size
XL
Size- Numeric
10
Size- Alpha
XL
Details
Item
Leather Drivers Gloves
Color
Orange
Material
Grain Cowhide, Nylon
Thumb Style
Keystone
Glove Back Material
Nylon
Glove Liner Material
Unlined
Glove Cut
Clute
Palm Material
Cowhide
Leather Palm Process
Grain
Finger Coverage
Full Finger
Series
20-1-982
Glove Materials
Grain Cowhide, Nylon
Leather Glove Style
Drivers
High-Visibility
Yes
Hand Protection Style
Glove
Glove Safety Features
High-Visibility
Reflective Backing
Yes
Minimum Temperature
Not Rated
Glove Features
High-Visibility
Palm Style
Single Layer
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.