Leather Drivers Gloves, Shirred Slip-On Cuff, Straight Thumb, XL, 1 PR
Mfr # 20-1-1571-12-K
Zoro # G701844122
product price:Â $6.49
/pr
Sold in multiples of 12 for $77.88
Key Features
Material
Cowhide
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-1-1571-12-K
Zoro #
G701844122
UPC #
063344373674
Country of Origin
China
Dimensions
Glove Size
XL
Size- Alpha
XL
Size- Numeric
10
Details
Item
Leather Drivers Gloves
Material
Cowhide
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Leather Palm Process
Grain
Cuff Style
Shirred Slip-On
Hand Protection Style
Glove
Leather Glove Style
Drivers
Series
20-1-1571
Finger Coverage
Full Finger
Glove Materials
Cowhide
Minimum Temperature
Not Rated
Palm Style
Single Layer
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.